The Day Savers – A National Tradesmen Day Contest
Main product image of Sloan SF-2450 Battery-Powered Deck-Mounted Bathroom Faucet w/ 4" Trim Plate (Polished Chrome), 3362124
Magnifying glass
Hover image to zoom

Sloan SF-2450 Battery-Powered Deck-Mounted Bathroom Faucet w/ 4" Trim Plate (Polished Chrome), 3362124

Brand:
Sloan
SKU:
3362124
Rating:
(1)
Q&A:
(0)
Sloan SF-2450 Battery-Powered Deck-Mounted Bathroom Faucet w/ 4" Trim Plate (Polished Chrome), 3362124
Magnifying glass
Hover image to zoom
$333.25 each
In Stock
In Stock
Get 5 Fri, Aug 28
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Chrome Plated Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
1 Year Warranty

Description

Sloan SF-2450 Battery-Powered Deck-Mounted Mid Body Bathroom Faucet with 4" Trim Plate (Polished Chrome)

Note: Image depicted is a stock photo.

Features:
  • Adjustable Infrared Sensor Range
  • 36" (914 mm) Long Sensor Cable
  • 24" (610 mm) Long Flex Hose
  • Filtered Solenoid Valve with serviceable Strainer Filter
  • Includes Four (4) AA-size Batteries
  • Includes appropriate Mounting Hardware

Specifications:
  • Flow Rate: 0.5 gpm (1.9 Lpm)
  • Spray Type: Multi-Laminar (MLM)
  • Spout Type: Pedestal
  • Sensor Type: Infrared (IR)
  • Mounting Type: Single Hole
  • Trim Plate: 4" (102mm)
  • Power Supply: Battery (BAT)
  • Temperature Mixer: Back-Check Tee (TEE)
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 30s
  • Factory Default GPC: 0.25

Specs

Product Type:

Faucet

Application:

Bathroom

Material:

Chrome Plated Brass

ADA:

Yes

Flow Rate (GPM):

0.5

Power Supply:

Battery

Finish:

Polished Chrome

Battery Life:

2 Years @ 8000 Cycles/Month

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product with great purchase experience

Shipping was fast and the customer service was truly amazing.
Oakwood School
Annandale, VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy