Apply to be a TradeMaster!
Main product image of SF-2400-4-PLG-TEE Plug Adapter Power Supply Mid Body Back-Check Tee Multi-Laminar Spray Infrared Sensor 4" Trim Plate (Chrome), 3362130
Magnifying glass
Hover image to zoom

SF-2400-4-PLG-TEE Plug Adapter Power Supply Mid Body Back-Check Tee Multi-Laminar Spray Infrared Sensor 4" Trim Plate (Chrome), 3362130

Brand:
Sloan
SKU:
3362130
Rating:
(0)
Q&A:
(0)
SF-2400-4-PLG-TEE Plug Adapter Power Supply Mid Body Back-Check Tee Multi-Laminar Spray Infrared Sensor 4" Trim Plate (Chrome), 3362130
Magnifying glass
Hover image to zoom
$343.42 each
In Stock
In Stock
Get 15 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
4" Trim Plate, Plug Adapter Power Supply, Back-Check Tee, Polished Chrome Finish, 0.5 gpm, Multi-Laminar Spray, Infrared Sensor, Sloan Hardwired-Powered Deck-Mounted Mid Body.

Specifications:
  • Flow Rate: 0.5 gpm (1.9 Lpm) (0.5GPM)
  • Spray Type: Multi-Laminar (MLM)
  • Spout Type: Pedestal
  • Sensor Type: Infrared (IR)
  • Mounting Type: Single Hole
  • Trim Plate: 4" (102mm) (4)
  • Power Supply: Plug Adapter (PLG)
  • Temperature Mixer: Back-Check Tee (TEE)
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 30 seconds
  • Factory Default Gallons per Cycle: 0.25
Features:
  • Adjustable Infrared Sensor Range
  • 36 (914 mm) Long Sensor Cable
  • 24 (610 mm) Long Flex Hose
  • Filtered Solenoid Valve with serviceable Strainer Filter
  • Includes Four (4) AA-size Batteries for Battery Backup
  • Includes appropriate Mounting Hardware

Specs

–
Product Type:

Faucet

Application:

Bathroom

Flow Rate (GPM):

0.5

ADA:

Yes

Power Supply:

Plug-In

Sensor Type:

Infrared

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy