Apply to be a TradeMaster!
Main product image of SF2300-PLG Chrome Plated 0.35 GPM Faucet,, 3362179
Magnifying glass
Hover image to zoom

SF2300-PLG Chrome Plated 0.35 GPM Faucet,, 3362179

Brand:
Sloan
SKU:
3362179
Rating:
(0)
Q&A:
(0)
SF2300-PLG Chrome Plated 0.35 GPM Faucet,, 3362179
Magnifying glass
Hover image to zoom
$344.25 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Material
Brass

Description

–
Plug Adapter Power Supply, Back-Check Tee, Polished Chrome Finish, 0.35 gpm, Multi-Laminar Spray, Infrared Sensor, Sloan® HardwiredPowered Deck-Mounted Mid Integrated Base Body.
  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass 4 Centerset Hand Washing Faucet with the following features:
  • Splash-proof Circuit Control Module
  • Adjustable Infrared Sensor Range
  • 36" (914 mm) Long Sensor Cable
  • 24" (610 mm) Long Flex Hose
  • Filtered Solenoid Valve with serviceable Strainer Filter
  • Includes Four (4) AA-size Batteries
  • Includes appropriate Mounting Hardware

Specs

–
Series:

Standard

Installation Type:

Deck Mount

Application:

Commercial

Connection Size:

3/8"

Approvals:

CEC

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

CalGreen

Drain Type:

No Drain

Number of Handles:

0

Connection Type:

Compression

Flow Rate (GPM):

0.35

ADA:

Yes

Warranty:

1 Year Limited

Faucet Configuration:

Centerset

Handle Style:

None (Sensor)

Product Type:

Bathroom Faucet

Material:

Brass

Type:

Sensor (Touchless)

Finish Family:

Chrome

Finish:

Polished Chrome

Max Deck Thickness:

1.5"

Power Supply:

Plug-In (AC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy