Apply to be a TradeMaster!
Main product image of Optima ETF-610-4 Box Transformer Powered Deck-Mounted Low Body Faucet Multi-Laminar Spray w/ 4" Trim Plate (Polished Chrome), 3365164BT
Magnifying glass
Hover image to zoom

Optima ETF-610-4 Box Transformer Powered Deck-Mounted Low Body Faucet Multi-Laminar Spray w/ 4" Trim Plate (Polished Chrome), 3365164BT

Brand:
Sloan
SKU:
3365164BT
Rating:
(0)
Q&A:
(0)
Optima ETF-610-4 Box Transformer Powered Deck-Mounted Low Body Faucet Multi-Laminar Spray w/ 4" Trim Plate (Polished Chrome), 3365164BT
Magnifying glass
Hover image to zoom
$791.57 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
4" Trim Plate, Box Transformer Power Supply, Back-Check Tee, Polished Chrome Finish, 0.5 gpm, Multi-Laminar Spray, Infrared Sensor, Optima® Hardwired-Powered Deck-Mounted Low Body

Specifications:
  • Flow Rate: 0.5 gpm (1.9 Lpm) (0.5GPM)
  • Spray Type: Multi-Laminar (MLM)
  • Sensor Type: Infrared (IR)
  • Mounting Type: Single Hole
  • Trim Plate: 4" (102mm) (4)
  • Power Supply: Box Transformer (BOX)
  • Temperature Mixer: Back-Check Tee (TEE)
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 30 seconds
  • Factory Default Gallons per Cycle: 0.25

Features:
  • ADA Compliant, Water Usage and Battery Strength Reporting, Wireless Settings Adjustment, Commercial Grade Faucet, Integrated Water Shut-off, Hygienic Line Flush, On-demand or Metered Activation, Self-adapting Sensor, Cast Brass Spout, Quick Connect Fittings

Specs

–
Number of Handles:

0

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

CEC

CalGreen

Product Type:

Commercial Faucet

Type:

Sensor (Touchless)

Application:

Commercial

Faucet Configuration:

Single Hole

Handle Style:

None (Sensor)

Installation Type:

Deck Mount

Number of Holes:

1

Material:

Brass

Series:

Optima

Power Supply:

Plug-In (AC)

Finish Family:

Chrome

ADA:

Yes

Flow Rate (GPM):

0.5

Sensor Type:

Infrared

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy