| Finish: | Polished Chrome |
|---|---|
| Power Supply: | Plug-In (AC) |
| Application: | Commercial |
| Approvals: | NSF/ANSI 61 Lead Free ADA / ICC A117.1 cUPC / IAPMO CalGreen ASSE 1070 ASME A112.18.1 / CSA B125.1 CEC |
| Product Type: | Commercial Faucet |
| Number of Handles: | 0 |
| Flow Rate (GPM): | 0.5 |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Material: | Brass |
| Faucet Configuration: | Single Hole |
| Type: | Sensor (Touchless) |
| Number of Holes: | 1 3 |
| Spout Height: | 2.5" |
| Handle Style: | None (Sensor) |
| Finish Family: | Chrome |
| Series: | Optima |