Apply to be a TradeMaster!
Main product image of Optima ETF-80-4-BOX-TEE Box Transformer Powered Deck-Mounted Mid Body Multi-Laminar Spray w/ 4" Trim Plate (Chrome), 3365321BT
Magnifying glass
Hover image to zoom

Optima ETF-80-4-BOX-TEE Box Transformer Powered Deck-Mounted Mid Body Multi-Laminar Spray w/ 4" Trim Plate (Chrome), 3365321BT

Brand:
Sloan
SKU:
3365321BT
Rating:
(0)
Q&A:
(0)
Optima ETF-80-4-BOX-TEE Box Transformer Powered Deck-Mounted Mid Body Multi-Laminar Spray w/ 4" Trim Plate (Chrome), 3365321BT
Magnifying glass
Hover image to zoom
$946.76 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
4" Trim Plate, Box Transformer Power Supply, Back-Check Tee, Polished Chrome Finish, 0.5 gpm, Multi-Laminar Spray, Infrared Sensor, Optima® Hardwired-Powered Deck-Mounted Mid Body.


Specifications:
  • Flow Rate: 0.5 gpm (1.9 Lpm) (0.5GPM)
  • Spray Type: Multi-Laminar (MLM)
  • Sensor Type: Infrared (IR)
  • Mounting Type: Single Hole
  • Trim Plate: 4" (102mm) (4)
  • Power Supply: Box Transformer (BOX)
  • Temperature Mixer: Back-Check Tee (TEE)
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 30 seconds
  • Factory Default Gallons per Cycle: 0.25


Features:
  • ADA Compliant, Water Usage and Battery Strength Reporting, Wireless Settings Adjustment, Commercial Grade Faucet, Integrated Water Shut-off, Hygienic Line Flush, On-demand or Metered Activation, Self-adapting Sensor, Cast Brass Spout, Quick Connect Fittings

Specs

–
Product Type:

Faucet

Application:

Bathroom

Flow Rate (GPM):

0.5

ADA:

Yes

Power Supply:

Box Transformer

Sensor Type:

Infrared

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy