| Faucet Configuration: | Centerset |
|---|---|
| ADA: | Yes |
| Application: | Commercial |
| Number of Holes: | 3 |
| Material: | Brass |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 CEC CalGreen cUPC / IAPMO Lead Free |
| Spout Height: | 2.19" |
| Power Supply: | Plug-In (AC) |
| Finish Family: | Chrome |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 0.5 |
| Type: | Sensor (Touchless) |
| Product Type: | Commercial Faucet |
| Series: | Optima |
| Drain Type: | No Drain |
| Number of Handles: | 0 |
| Handle Style: | None (Sensor) |
| Finish: | Polished Chrome |