| Product Type: | Commercial Faucet |
|---|---|
| Flow Rate (GPM): | 0.5 |
| Finish Family: | Chrome |
| Handle Style: | None (Sensor) |
| Series: | Optima |
| Approvals: | CalGreen CEC Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 cUPC / IAPMO |
| Valve Type: | Solenoid |
| Number of Handles: | 0 |
| ADA: | Yes |
| Type: | Sensor (Touchless) |
| Finish: | Polished Chrome |
| Material: | Brass |
| Spout Height: | 2.19" |
| Number of Holes: | 3 |
| Power Supply: | Hardwired |
| Installation Type: | Deck Mount |
| Application: | Commercial |
| Faucet Configuration: | Centerset |