CX Concealed Manual Urinal Flushometer
Overview:
0.25 gpf, Filtered, Polished Chrome Finish, Fixture Connection Rear Spud, Single Flush, Integrated Control Stop, 3.25"-4.25" L Dimension, Adjustable Flush Connection Outlet Tube, ADA Compliant Push Button, Short V500A & Adjustable Flush Connection Vacuum Breaker, Front Accessible Wall Box, CX Concealed Manual Urinal Flushometer.
Features & Benefits:
| Spud Placement: | Rear |
|---|---|
| Spud Size: | 3/4" |
| Gallons Per Flush: | 0.25 |
| Installation Type: | Toilet |
| Application: | Plumbing |
| ADA: | Yes |
| Finish: | Polished Chrome |