Apply to be a TradeMaster!
Main product image of CX 8158 Concealed Battery/Hardwired Sensor Wall Mounted Water Closet Flushometer (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom

CX 8158 Concealed Battery/Hardwired Sensor Wall Mounted Water Closet Flushometer (1.28 GPF/4.8 LPF)

Brand:
Sloan
SKU:
3400301
Rating:
(0)
Q&A:
(0)
CX 8158 Concealed Battery/Hardwired Sensor Wall Mounted Water Closet Flushometer (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom
$1,023.43 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Toilet

Description

–
CX 8158 (1.28 gpf) Concealed Battery/Hardwired Sensor Wall Mounted Water Closet Flushometer

Specifications:
  • Flush Volume: 1.28 gpf (4.8 Lpf)
  • Finish: Polished Chrome (CP)
  • Power Type: Battery with Hardwired Option
  • Battery Life: 5 years
  • Valve: Piston
  • Bypass: Filtered
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Closet Mounting: Wall-mounted
  • Fixture Connection: Rear Spud
  • Rough-In Dimension: 12-5/8" (321mm)
  • Spud Coupling: 1-1/2" (38mm)
  • Supply Pipe: 1" (25mm)
  • L Dimension: 3-1/4" to 4-1/4" (83 to 108 mm)
  • Override: Electrical (OR)
  • Wall Box: Front Accessible
  • Control Stop: Integrated
  • Vacuum Breaker: Short V500A & Adjustable Flus

Specs

–
Type:

Sensor

Application:

Plumbing

Finish:

Polished Chrome

Gallons Per Flush:

1.28

Spud Size:

1-1/2"

Spud Placement:

Top

ADA:

Yes

Installation Type:

Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy