Apply to be a TradeMaster!
Main product image of Royal 111 ES-S Exposed Sensor Hardwired Water Closet Flushometer (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom

Royal 111 ES-S Exposed Sensor Hardwired Water Closet Flushometer (1.28 GPF/4.8 LPF)

Brand:
Sloan
SKU:
3450049
Rating:
(0)
Q&A:
(0)
Royal 111 ES-S Exposed Sensor Hardwired Water Closet Flushometer (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom
$707.63 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Toilet

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

Description
  • Exposed, Sensor Activated Royal Model Water Closet Flushometer with True Mechanical Override Button, for top spud bowls.

Flush Cycle
  • Model 111-1.28 ES-S TMO High Efficiency (1.28 gpf/4.8 Lpf)

Specifications
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • OPTIMA® EL-1500-L Self-Adaptive Infrared Sensor with Indicator Light
  • "Walk By" Delay of Eight (8) Seconds Prevents Unintentional Flushes
  • User friendly three (3) second Flush Delay
  • Non-Hold-Open True Mechanical Override
  • Non-Hold-Open Integral Solenoid Operator
  • Die Cast Sensor Plate with no visible Fasteners (for 2-gang Electrical Box)
  • 1" I.P.S. Screwdriver Bak-Chek® Angle Stop
  • Free Spinning Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection with One-Piece Bottom Hex Coupling Nut, Spud Coupling and Flange for 1½" Top Spud
  • Sweat Solder Adapter with Cover Tube and Cast Wall Flange with Set Screw
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Integral Solenoid Operator, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Flush Accuracy Controlled by CID Technology
  • Diaphragm, Stop Seat and Vacuum Breaker molded from PERMEX Rubber Compound for Chloramine Resistance

Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance with the applicable sections of ASSE 1037. Installation conforms to ADA requirements.

Specs

–
Model:

Royal

Series:

111 ESS

Type:

Sensor

Material:

Chrome Plated

Gallons Per Flush:

1.28

Spud Placement:

Top

Spud Size:

1-1/2"

ADA:

Yes

Application:

Plumbing

Installation Type:

Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy