Apply to be a TradeMaster!
Main product image of ROYAL 111 ESS (1.28 gpf) Exposed Hardwired Sensor Water Closet Flushometer
Magnifying glass
Hover image to zoom
ROYAL 111 ESS (1.28 gpf) Exposed Hardwired Sensor Water Closet Flushometer
Magnifying glass
Hover image to zoom
$758.63 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Toilet

Description

–
ROYAL 111 ESS (1.28 gpf) Exposed Hardwired Sensor Water Closet Flushometer

Specifications:
  • Flush Volume: 1.28 gpf (4.8 Lpf)
  • Finish: Polished Chrome (CP)
  • Power Type: Hardwired (HW)
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Top Spud
  • Rough-In Dimension: 11-1/2" (292mm)
  • Spud Coupling: 1-1/2" (38mm)
  • Supply Pipe: 1" (25mm)
  • Override: True Mechanical (TMO)
  • Control Stop: 1" (1-IN-STOP)
  • Voltage: 24V (24V)

Specs

–
Model:

Royal

Series:

111 ESS

Type:

Sensor

Application:

Plumbing

Finish:

Polished Chrome

Gallons Per Flush:

1.28

Spud Size:

1-1/2"

Rough-In:

11.5"

Spud Placement:

Top

ADA:

Yes

Installation Type:

Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy