Apply to be a TradeMaster!
Main product image of ROYAL 111 ESS Exposed Hardwired Sensor Water Closet Flushometer w/ Bumper Angle Stop (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom

ROYAL 111 ESS Exposed Hardwired Sensor Water Closet Flushometer w/ Bumper Angle Stop (1.28 GPF/4.8 LPF)

Brand:
Sloan
SKU:
3450059
Rating:
(0)
Q&A:
(0)
ROYAL 111 ESS Exposed Hardwired Sensor Water Closet Flushometer w/ Bumper Angle Stop (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom
$750.65 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Toilet

Description

–
ROYAL 111 ESS (1.28 gpf) Exposed Hardwired Sensor Water Closet Flushometer w/ Bumper Angle Stop

Specifications:
  • Flush Volume: 1.28 gpf (4.8 Lpf)
  • Finish: Polished Chrome (CP)
  • Power Type: Hardwired (HW)
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Top Spud
  • Rough-In Dimension: 11-1/2" (292mm)
  • Spud Coupling: 1-1/2" (38mm)
  • Supply Pipe: 1" (25mm)
  • Override: True Mechanical (TMO)
  • Control Stop: 1" (1-IN-STOP)
  • Voltage: 24V (24V)
  • Bumper: Angle Stop (YO)

Specs

–
Model:

Royal

Series:

111 ESS

Type:

Sensor

Application:

Plumbing

Finish:

Polished Chrome

Gallons Per Flush:

1.28

Spud Size:

1-1/2"

Rough-In:

11.5"

Spud Placement:

Top

ADA:

Yes

Installation Type:

Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy