Apply to be a TradeMaster!
Main product image of Royal 140-1.6-WB ES-S Concealed Sensor Hardwired Urinal Flushometer, L Dimension 11-3/4" - 12-3/4" (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom

Royal 140-1.6-WB ES-S Concealed Sensor Hardwired Urinal Flushometer, L Dimension 11-3/4" - 12-3/4" (1.6 GPF/6.0 LPF)

Brand:
Sloan
SKU:
3451113
Rating:
(0)
Q&A:
(0)
Royal 140-1.6-WB ES-S Concealed Sensor Hardwired Urinal Flushometer, L Dimension 11-3/4" - 12-3/4" (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom
$1,038.47 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Toilet

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

Quiet, Concealed, Diaphragm Type, Closet Flushometer with the following features:
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • OPTIMA EL-1500-L Self-Adaptive Infrared Sensor with Indicator Light
  • User friendly three (3) second Flush Delay
  • Courtesy Flush Override Button
  • 13" x 17" EASY ACCESS« Wall Box with Stainless Steel Access Panel and Vandal Resistant Screws
  • 1" I.P.S. Wheel Handle Bak-Chek Angle Stop
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection, Spud Coupling and Flange
  • Sweat Solder Adapter
  • Chrome Plated Exposed Flushometer Parts
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Integral Solenoid Operator, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Flush Accuracy Controlled by CID Technology
  • Diaphragm, Stop Seat and Vacuum Breaker molded from PERMEX Rubber Compound for Chloramine Resistance

Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037, ANSI/ASME A112.19.2, and Military Specification V-29193. Installation conforms to ADA requirements.

Specs

–
Model:

Royal

Series:

140 ESS

Type:

Sensor

Gallons Per Flush:

1.6

Material:

Chrome Plated

Spud Placement:

Back

Spud Size:

1-1/2"

ADA:

Yes

L Dimension:

11-3/4" - 12-3/4"

Installation Type:

Toilet

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy