Apply to be a TradeMaster!
Main product image of ROYAL 186-0.125 DBP ESS Flushometer,
Magnifying glass
Hover image to zoom

ROYAL 186-0.125 DBP ESS Flushometer,

Brand:
Sloan
SKU:
3452630
Rating:
(0)
Q&A:
(0)
ROYAL 186-0.125 DBP ESS Flushometer,
Magnifying glass
Hover image to zoom
$690.46 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Installation Type
Urinal
Product Highlight: Finish
Polished Chrome

Description

–
  • Sensor-activated, hardwired urinal Flushmeter
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • Critical Components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Specs

–
Power Method:

Hardwired

Gallons Per Flush:

0.125

Installation Type:

Urinal

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy