Apply to be a TradeMaster!
Main product image of Royal 186 ESS Exposed Sensor Hardwired Urinal Flushometer for 3/4" Top Spud Urinals (0.125 GPF/0.5 LPF)
Magnifying glass
Hover image to zoom

Royal 186 ESS Exposed Sensor Hardwired Urinal Flushometer for 3/4" Top Spud Urinals (0.125 GPF/0.5 LPF)

Brand:
Sloan
SKU:
3452631
Rating:
(0)
Q&A:
(0)
Royal 186 ESS Exposed Sensor Hardwired Urinal Flushometer for 3/4" Top Spud Urinals (0.125 GPF/0.5 LPF)
Magnifying glass
Hover image to zoom
$746.55 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Urinal

Description

–
Quiet, Exposed, Diaphragm Type, Chrome Plated Closet Flushometer for either left or right hand supply with the following features:
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • OPTIMA EL-1500-L Self-Adaptive Infrared Sensor with Indicator Light
  • Non-Hold-Open Integral Solenoid Operator
  • Die Cast Sensor Cover Plate with no visible Fasteners (for 2-gang Electrical Box
  • 3/4” I.P.S. Screwdriver Bak-Chek Angle Stop
  • Free Spinning Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection with One-Piece Bottom Hex Coupling Nut, Spud Coupling and Flange for 3/4" Top Spud
  • Sweat Solder Adapter w/ Cover Tube and Cast Wall Flange w/Set Screw
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Integral Solenoid Operator, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Flush Accuracy Controlled by CID Technology
  • Diaphragm, Stop Seat and Vacuum Breaker molded from PERMEX Rubber Compound for Chloramine Resistance

Valve Body, Cover, Tailpiece and Control Stop in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve in compliance with the applicable sections of ASSE 1037. Installation conforms to ADA requirements.

Specs

–
Model:

Royal

Series:

186 ESS

Type:

Sensor

Application:

Plumbing

Material:

Chrome Plated

Spud Size:

3/4"

Tailpiece:

Adjustable

Gallons Per Flush:

0.125

Installation Type:

Urinal

Spud Placement:

Top

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy