Apply to be a TradeMaster!
Main product image of Royal 186 ESS Exposed Sensor Hardwired Urinal Flushometer (0.125 GPF/0.5 LPF)
Magnifying glass
Hover image to zoom

Royal 186 ESS Exposed Sensor Hardwired Urinal Flushometer (0.125 GPF/0.5 LPF)

Brand:
Sloan
SKU:
3452643
Rating:
(0)
Q&A:
(0)
Royal 186 ESS Exposed Sensor Hardwired Urinal Flushometer (0.125 GPF/0.5 LPF)
Magnifying glass
Hover image to zoom
$732.39 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Urinal

Description

–
ROYAL 186 ESS (0.125 gpf) Exposed Sensor Hardwired Urinal Flushometer

Specifications:
  • Flush Volume: 0.125 gpf (0.5 Lpf)
  • Finish: Polished Chrome (CP)
  • Power Type: Hardwired (HW)
  • Valve: Diaphragm
  • Bypass: Dual-Filtered Bypass (DBP)
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Urinal
  • Fixture Connection: Top Spud
  • Rough-In Dimension: 11-1/2" (292mm)
  • Spud Coupling: 3/4" (19mm)
  • Supply Pipe: 3/4" (19mm)
  • Override: True Mechanical (TMO) Control Stop: 3/4" Voltage: 24V (24V)

Specs

–
Model:

Royal

Series:

186 ESS

Finish:

Polished Chrome

Type:

Sensor

Application:

Plumbing

Spud Size:

3/4"

Gallons Per Flush:

0.125

Installation Type:

Urinal

Spud Placement:

Top

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy