Apply to be a TradeMaster!
Main product image of Royal 197-1-WB ES-S Concealed Sensor Hardwired Urinal Flushometer, L Dimension 2-3/4" - 10-3/4" (1.0 GPF/3.8 LPF)
Magnifying glass
Hover image to zoom

Royal 197-1-WB ES-S Concealed Sensor Hardwired Urinal Flushometer, L Dimension 2-3/4" - 10-3/4" (1.0 GPF/3.8 LPF)

Brand:
Sloan
SKU:
3453224
Rating:
(0)
Q&A:
(0)
Royal 197-1-WB ES-S Concealed Sensor Hardwired Urinal Flushometer, L Dimension 2-3/4" - 10-3/4" (1.0 GPF/3.8 LPF)
Magnifying glass
Hover image to zoom
$1,085.31 each
In Stock
In Stock
Get 2 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Urinal

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

Water Saver (1.0 gpf) Concealed, Sensor Operated Royal(R) Model Urinal Flushometer, enclosed behind a 13'' x 17'' Wall Box with Stainless Steel Access Panel, for 3/4'' top spud urinals.

Features
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • OPTIMA(R) EL-1500 Self-Adaptive Infrared Sensor with Indicator Light
  • Non-Hold-Open Integral Solenoid Operator
  • 13" x 17" EASY ACCESS(R) Wall Box with Stainless Steel Access Panel and Vandal Resistant Screws
  • 3/4" I.P.S. Wheel Handle Bak-Chek Angle Stop
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection, Spud Coupling and Flanges for ¾" Exposed Top Spud
  • Sweat Solder Adapter
  • Chrome Plated Exposed Flushometer Parts. High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Integral Solenoid Operator, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Flush Accuracy Controlled by CID Technology
  • Diaphragm, Stop Seat and Vacuum Breaker to be molded from PERMEX Rubber Compound for Chloramine Resistance
  • Specs

    –
    Model:

    Royal

    Series:

    197 ESS

    Type:

    Sensor

    Application:

    Plumbing

    Material:

    Chrome Plated

    Tailpiece:

    Adjustable

    Commercial Use:

    Yes

    Gallons Per Flush:

    1

    Spud Placement:

    Top

    Spud Size:

    3/4"

    L Dimension:

    2-3/4" - 10-3/4"

    ADA:

    Yes

    Installation Type:

    Urinal

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy