Apply to be a TradeMaster!
Main product image of Royal 197-0.5-WB ESS Concealed Sensor Hardwired Urinal Flushometer, L Dimension 11-3/4" - 12-3/4" (0.5 GPF/1.9 LPF)
Magnifying glass
Hover image to zoom

Royal 197-0.5-WB ESS Concealed Sensor Hardwired Urinal Flushometer, L Dimension 11-3/4" - 12-3/4" (0.5 GPF/1.9 LPF)

Brand:
Sloan
SKU:
3453235
Rating:
(0)
Q&A:
(0)
Royal 197-0.5-WB ESS Concealed Sensor Hardwired Urinal Flushometer, L Dimension 11-3/4" - 12-3/4" (0.5 GPF/1.9 LPF)
Magnifying glass
Hover image to zoom
$1,085.31 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Urinal

Description

–
Water Saver (0.5 gpf) Concealed, Sensor Operated Royal(R) Model Urinal Flushometer, enclosed behind a 13'' x 17'' Wall Box with Stainless Steel Access Panel, for 3/4'' top spud urinals.

Features
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • OPTIMA(R) EL-1500 Self-Adaptive Infrared Sensor with Indicator Light
  • Non-Hold-Open Integral Solenoid Operator
  • 13" x 17" EASY ACCESS(R) Wall Box with Stainless Steel Access Panel and Vandal Resistant Screws
  • 3/4" I.P.S. Wheel Handle Bak-Chek Angle Stop
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection, Spud Coupling and Flanges for ¾" Exposed Top Spud
  • Sweat Solder Adapter
  • Chrome Plated Exposed Flushometer Parts. High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Integral Solenoid Operator, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Flush Accuracy Controlled by CID Technology
  • Diaphragm, Stop Seat and Vacuum Breaker to be molded from PERMEX Rubber Compound for Chloramine Resistance
  • Specs

    –
    Product Type:

    Flushometer

    Model:

    Royal

    Series:

    197 ESS

    Type:

    Sensor

    Material:

    Chrome Plated

    Application:

    Plumbing

    Tailpiece:

    Adjustable

    Spud Placement:

    Top

    Spud Size:

    3/4"

    Gallons Per Flush:

    0.5

    L Dimension:

    11-3/4" - 12-3/4"

    ADA:

    Yes

    Commercial Use:

    Yes

    Installation Type:

    Urinal

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy