Apply to be a TradeMaster!
Main product image of Regal 111 XL ES-S Exposed Sensor Hardwired Water Closet Flushometer (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom

Regal 111 XL ES-S Exposed Sensor Hardwired Water Closet Flushometer (1.6 GPF/6.0 LPF)

Brand:
Sloan
SKU:
3580008
Rating:
(0)
Q&A:
(0)
Regal 111 XL ES-S Exposed Sensor Hardwired Water Closet Flushometer (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom
$667.75 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Urinal

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

REGAL 111 XL ESS (1.6 gpf) Exposed Sensor Hardwired Water Closet Flushometer

Specifications:
  • Flush Volume: 1.6 gpf (6.0 Lpf)
  • Finish: Polished Chrome (CP)
  • Power Type: Hardwired (HW)
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Top Spud
  • Rough-In Dimension: 11 ½" (292mm)
  • Spud Coupling: 1 ½" (38mm)
  • Supply Pipe: 1" (25mm)
  • Override: Electrical (OR)
  • Voltage: 24V (24V)
  • Adapter: XL Sweat Solder Adapter Kit (XL)

Specs

–
Model:

Regal

Finish:

Polished Chrome

Type:

Sensor

Application:

Plumbing

Spud Size:

1-1/2"

Gallons Per Flush:

1.6

Installation Type:

Urinal

Spud Placement:

Top

ADA:

Yes

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy