Apply to be a TradeMaster!
Main product image of Royal 9603-3.5 Concealed Hydraulic Prison Water Closet Flushometer (3.5 GPF/13.2 LPF)
Magnifying glass
Hover image to zoom

Royal 9603-3.5 Concealed Hydraulic Prison Water Closet Flushometer (3.5 GPF/13.2 LPF)

Brand:
Sloan
SKU:
3788160
Rating:
(0)
Q&A:
(0)
Royal 9603-3.5 Concealed Hydraulic Prison Water Closet Flushometer (3.5 GPF/13.2 LPF)
Magnifying glass
Hover image to zoom
$318.96 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Urinal

Description

–

Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.


3.5 gpf, Rough Brass Finish, Fixture Connection Rear Spud, Single Flush, Sloan Concealed Manual Specialty Water Closet Hydraulic Flushometer.


Features:

  • Royal®, Regal® and Sloan® Prison Flushometers feature all the performance benefits of standard concealed, diaphragm model Flushometers with added durability to withstand rough environments
  • Flush volumes as low as 0.5 gpf/1.9 Lpf meet water-efficiency goals
  • Choose from Flushometers intended for use with stainless-steel urinal fixtures from various manufacturers
  • Includes A-145A valve body
  • Diaphragm, handle packing, stop seat and vacuum breaker molded from PERMEX® rubber compound for chloramine resistance
  • Non-hold-open feature keeps fixture from surpassing intended water consumption Adjustable tailpiece accommodates various installations
  • High chloramine resistant PERMEX synthetic rubber diaphragm with
  • Linear Filtered Bypass and Vortex Cleansing Action
  • ADA Compliant Non-Hold-Open feature type Actuator (not included, order separately-specify Actuator type
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Specs

–
ADA:

Yes

Model:

Royal

Series:

9603

Type:

Manual

Installation Type:

Urinal

Gallons Per Flush:

3.5

Product Type:

Flushometer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy