Apply to be a TradeMaster!
Main product image of Royal 111 SMO-1.28 Exposed Sensor Battery-Powered Water Closet Flushometer (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom

Royal 111 SMO-1.28 Exposed Sensor Battery-Powered Water Closet Flushometer (1.28 GPF/4.8 LPF)

Brand:
Sloan
SKU:
3910022
Rating:
(0)
Q&A:
(0)
Royal 111 SMO-1.28 Exposed Sensor Battery-Powered Water Closet Flushometer (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom
$502.09 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Battery
Product Highlight: Installation Type
Urinal

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

Details:
  • Flush Volume: 1.28 gpf (4.8 Lpf)
  • Finish: Polished Chrome (CP)
  • Power Type: Battery
  • Battery Life: 3 years
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Top
  • Rough-In Dimension: 11-1/2" (292mm)
  • Spud Coupling: 1-1/2" (38mm)
  • Supply Pipe: 1" (25mm) Features:
    • PERMEX® Synthetic Rubber Diaphragm with Dual Filter Bypass
    • Four (4) Size C Batteries included
    • "Low Battery" Flashing LED with Optional Audio Tone
    • "User in View" Flashing LED
    • Optional 24-Hour Sentinel Flush
    • High Back Pressure Vacuum Breaker Flush Connection with Hex Coupling Nut and Spud Coupling for 1-1/2" Top Spud
    • Sweat Solder Adapter w/ Cover Tube and Cast Wall Flange w/ Set Screw
    • No External Volume Adjustment to Ensure Water Conservation
    • Adjustable Tailpiece
    • 1" I.P.S. Screwdriver Bak-Chek® Angle Stop with Vandal Resistant Stop Cap
    • Diaphragm, Stop Seat and Vacuum Breaker to be molded from PERMEX® rubber compound for Chloramine resistance

Specs

–
Model:

Royal

Series:

111

Type:

Sensor

Finish:

Polished Chrome

Gallons Per Flush:

1.28

Spud Size:

1-1/2"

Power Method:

Battery

Application:

Plumbing

Battery Life:

3 Years

Installation Type:

Urinal

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy