Apply to be a TradeMaster!
Main product image of Royal 111 SFSM Exposed Battery-Powered Sensor Water Closet Flushometer, True Mechanical Override (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom

Royal 111 SFSM Exposed Battery-Powered Sensor Water Closet Flushometer, True Mechanical Override (1.6 GPF/6.0 LPF)

Brand:
Sloan
SKU:
3910275
Rating:
(0)
Q&A:
(0)
Royal 111 SFSM Exposed Battery-Powered Sensor Water Closet Flushometer, True Mechanical Override (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom
$460.92 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Power Method
Battery
Product Highlight: Installation Type
Toilet

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

Sloan ROYAL 111-1.6 SFSM Exposed Sensor Closet Flushometer

Specifications:
  • Flush Volume: 1.6 gpf (6.0 Lpf)
  • Finish: Polished Chrome (CP)
  • Power Type: Battery
  • Battery Life: 3 years
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Top Spud
  • Rough-In Dimension: 11-1/2"
  • Spud Coupling: 1-1/2"
  • Supply Pipe: 1"
  • Override: True Mechanical (TMO)
  • Control Stop: 1" (1-IN-STOP)
  • Inlet: 1"
  • Flush Connection: 1.5"

Specs

–
Model:

Royal

Application:

Plumbing

Type:

Sensor

Material:

Chrome Plated

Power Method:

Battery

Battery Type:

AA

Gallons Per Flush:

1.6

Spud Placement:

Top

Installation Type:

Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy