Apply to be a TradeMaster!
Main product image of Royal 186 SFSM Exposed Sensor Battery-Powered Urinal Flushometer, True Mechanical Override (0.125 GPF/0.5 LPF)
Magnifying glass
Hover image to zoom

Royal 186 SFSM Exposed Sensor Battery-Powered Urinal Flushometer, True Mechanical Override (0.125 GPF/0.5 LPF)

Brand:
Sloan
SKU:
3912748
Rating:
(0)
Q&A:
(0)
Royal 186 SFSM Exposed Sensor Battery-Powered Urinal Flushometer, True Mechanical Override (0.125 GPF/0.5 LPF)
Magnifying glass
Hover image to zoom
$460.92 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Urinal

Description

–

Sloan Royal 186 SFSM Exposed Sensor Battery-Powered Urinal Flushometer with True Mechanical Override

The Sloan Royal 186 SFSM is an exposed sensor urinal flushometer that uses 0.125 gallons per flush (0.5 liters per flush) and operates on battery power. The unit features a polished chrome finish, a semi-red brass diaphragm valve body, and a True Mechanical Override that allows manual activation when needed. Designed for top spud urinal installations with an 11.5 inch rough-in dimension, this flushometer provides touchless operation with a 3-year battery life.

Key Features & Benefits

  • Ultra-Low Flush Volume: Uses 0.125 gallons per flush (0.5 liters per flush) to minimize water consumption while maintaining effective waste removal.
  • Battery-Powered Sensor Operation: Delivers hands-free activation without hardwiring, with batteries lasting up to 3 years under typical commercial use.
  • True Mechanical Override: Allows manual flushing using a physical button when sensor operation is not desired or during battery replacement.
  • Polished Chrome Finish: Provides corrosion resistance and a professional appearance that complements commercial restroom fixtures.
  • Semi-Red Brass Valve Body: Ensures durability and longevity in high-use commercial environments.
  • Diaphragm Valve Design: Reduces maintenance requirements compared to piston-style valves.
  • Top Spud Connection: Compatible with urinals designed for top-mounted flushometer installation with a 3/4 inch spud coupling.
  • 11.5 Inch Rough-In Dimension: Fits standard commercial urinal rough-in specifications.
  • 3/4 Inch Supply Pipe and Inlet: Accommodates standard commercial plumbing connections.
  • Integrated Control Stop: Includes a 3/4 inch control stop for water shut-off during maintenance.
  • Flush Connection: 0.75 inch flush connection.

Compatibility & Requirements

The Royal 186 SFSM requires a urinal with a top spud connection and 11.5 inch rough-in dimension. The unit connects to 3/4 inch supply piping and uses a 3/4 inch spud coupling. Batteries are required for sensor operation and must be replaced approximately every 3 years depending on usage frequency. Installation should be performed by a qualified plumbing professional in accordance with local plumbing codes and manufacturer specifications. A control stop is included for water supply isolation during service.

Installation & Care

Mount the flushometer to the urinal top spud using the 3/4 inch spud coupling, ensuring a watertight seal. Connect the 3/4 inch supply pipe to the inlet and tighten all connections to manufacturer torque specifications. Install batteries according to the polarity markings inside the sensor housing. Adjust the control stop to regulate water pressure and flush duration. Test sensor activation by passing a hand in front of the detection zone and verify proper flush cycle completion. Use the True Mechanical Override button to manually activate flushing when needed. Clean the chrome finish with non-abrasive cleaners to prevent surface damage. Replace batteries when sensor responsiveness decreases or the low-battery indicator activates. Verify all connections remain leak-free during routine inspections.

What's Included

  • Royal 186 SFSM Sensor Flushometer Body
  • Batteries
  • Spud Coupling (3/4 inch)
  • Control Stop (3/4 inch)
  • Mounting Hardware

Frequently Asked Questions

Q: How long do the batteries last in the Sloan Royal 186 SFSM flushometer?
A: The batteries provide approximately 3 years of operation under typical commercial restroom usage conditions before requiring replacement.

Q: What is the True Mechanical Override feature on this flushometer?
A: The True Mechanical Override is a physical button that allows manual activation of the flush cycle without relying on the sensor, useful during battery replacement or when manual operation is preferred.

Specs

–
Model:

Royal

Application:

Plumbing

Type:

Sensor

Material:

Chrome Plated

Gallons Per Flush:

0.125

Spud Placement:

Top

Installation Type:

Urinal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy