Apply to be a TradeMaster!
Main product image of Royal 9603-1.6 Concealed Hydraulic Prison Water Closet Flushometer (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom

Royal 9603-1.6 Concealed Hydraulic Prison Water Closet Flushometer (1.6 GPF/6.0 LPF)

Brand:
Sloan
SKU:
3918107
Rating:
(0)
Q&A:
(0)
Royal 9603-1.6 Concealed Hydraulic Prison Water Closet Flushometer (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom
$293.41 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Urinal

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

Concealed Hydraulically Operated Water Closet Flushometer, for Stainless Steel back spud water closets and Combination Fixtures. For use with: Acorn, Bradley, Metcraft, Willoughby and similar fixtures.

Features:
  • Dual Filtered By-Pass
  • Diaphragm, Handle Packing, Stop Seat and Vacuum Breaker to be molded from PERMEX rubber compound for Chloramine resistance
  • ADA Compliant Non-Hold-Open feature type Actuator (sold separately)
  • 1” I.P.S. Wheel Handle Bak-Chek Angle Stop
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker
  • Elbow Flush Connection and Coupling for 1-1/2” NPT Back Inlet (for connection in the pipe chase – flush connection through the wall not provided by Sloan)
  • Sweat Solder Adapter
  • Exposed parts Chrome Plated

Specs

–
ADA:

Yes

Model:

Royal

Series:

9603

Type:

Manual

Installation Type:

Urinal

Gallons Per Flush:

1.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy