Apply to be a TradeMaster!
Main product image of ROYAL 9613 2-10 3/4 LDIM MBFW Flushometer,
Magnifying glass
Hover image to zoom

ROYAL 9613 2-10 3/4 LDIM MBFW Flushometer,

Brand:
Sloan
SKU:
3919075
Rating:
(0)
Q&A:
(0)
ROYAL 9613 2-10 3/4 LDIM MBFW Flushometer,
Magnifying glass
Hover image to zoom
$502.82 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Rough Brass
Product Highlight: Installation Type
Urinal

Description

–
  • Royal®, Regal® and Sloan® Prison Flushmeters feature all the performance benefits of standard concealed, diaphragm model Flushmeters with added durability to withstand rough environments
  • Flush volumes as low as 0.5 gF/1.9 LF meet water-efficiency goals
  • Choose from Flushmeters intended for use with stainless-steel urinal fixtures from various manufacturers
  • Choose from Flushmeters intended for use with stainless-steel urinal fixtures from various manufacturers
  • Diaphragm, handle packing, stop seat and vacuum breaker molded from PERMEX rubber compound for chloramine resistance
  • Vandal-proof, push button operation with ADA-compliant fixture wall or panel-mount actuator options on select models
  • Non-hold-open feature keeps fixture from surpassing intended water consumption Adjustable tailpiece accommodates various installations
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Specs

–
Finish:

Rough Brass

ADA:

Yes

Installation Type:

Urinal

Gallons Per Flush:

1.5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy