Apply to be a TradeMaster!
Main product image of REGAL 186-1 XL SFSM Flushometer,
Magnifying glass
Hover image to zoom

REGAL 186-1 XL SFSM Flushometer,

Brand:
Sloan
SKU:
3982525
Rating:
(0)
Q&A:
(0)
REGAL 186-1 XL SFSM Flushometer,
Magnifying glass
Hover image to zoom
$390.06 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Battery
Product Highlight: Installation Type
Urinal

Description

–
  • Flush volumes start as low as 0.5 gF/1.9 LF
  • Water conservation is aided by the ADA-compliant, non-hold-open handle , which prevents urinal from exceeding intended Flushvolume
  • Low Consumption Flushaccuracy controlled by Para-Flo? technology
  • Integrity of the product is maintained with control stop plug
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Specs

–
Finish:

Polished Chrome

ADA:

Yes

Gallons Per Flush:

1

Power Method:

Battery

Installation Type:

Urinal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy