Apply to be a TradeMaster!
Main product image of 1/2" Flare Connection Multi Angle
Magnifying glass
Hover image to zoom

1/2" Flare Connection Multi Angle

Brand:
SmartLock
SKU:
FCMA1200
Rating:
(1)
Q&A:
(0)
1/2" Flare Connection Multi Angle
Magnifying glass
Hover image to zoom
$19.90 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Aluminum Alloy

Description

–
1/2" Flare Connection Multi Angle (FCMA1200) - SmartLock Flare Connection Fitting
Connect 1/2" copper or aluminum tubes to flare valves at 37.5° or 45° without flaring or brazing. SmartLock FCMA1200 uses patented metal-to-metal sealing technology for permanent, zero-leak joints under any pressure or temperature. Standard wrenches align and tighten components automatically, helping technicians finish installs faster.

What's in the Box (pre-assembled)
  • One SmartLock FCMA1200 fitting body
  • Two union nuts
  • Two ferrules
  • One positioning strip
Key Features
  • No flaring required. Tighten nuts to seal tubes to flare valves without heat or flame.
  • Multiple-angle compatibility. Designed for use with 37.5° and 45° flare valves for flexible routing.
  • Automatic alignment. Positioning strip holds ferrules and body in perfect alignment for smooth assembly.
  • Metal-to-metal seal. Compression ferrules deform to seal under high pressure for lasting, leak-free joints.
  • Over-torque prevention. Built-in stops prevent nuts from overtightening and damaging the fitting.
  • Corrosion-resistant finish.
Compatibility
  • Works with all common refrigerants, including R-410A, R-22, R-134a, R-744, R-717 and A2L blends.
  • Suitable for copper-to-copper, copper-to-aluminum and aluminum-to-aluminum connections.
Installation & Tools
  • Tools needed. Standard open-end or adjustable wrenches only.
  • Installation tip. Hand-start nuts on tube and valve, then wrench-tighten until the fitting's torque stop engages.

Specs

–
Material:

Aluminum Alloy

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy fix for DIY non experienced with flare fitting

I was trying to follow the manf. specs and torque my flares to spec. The borrowed torque wrench or either my lack of experience kept crushing the flares. These were simple and passed a 500lbs pressure test and -150micron vacuum test. If you are a DIYer and don't want to hope you get your flares right, spend the extra and buy these for every flare connect and feel certain you got em right!
drewnissan1
Anniston, AL
8 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy