Flare Connection Multi Angle fittings are mechanical connectors that join copper or aluminum tube to flare valves without flaring the tube. The SmartLock FCMA line covers five sizes: 1/4 inch (FCMA1400), 3/8 inch (FCMA3800), 1/2 inch (FCMA1200), 5/8 inch (FCMA5800), and 3/4 inch (FCMA3400). SmartLock seals with metal-to-metal technology instead of rubber o-rings, and the manufacturer states that the metal ferrule design resists deterioration from refrigerants, oils, temperature, and ozone. Installers skip the brazing torch and the flaring step, and the fittings work with standard tools. Brazing means open flames and high temperatures, and flaring takes precision, so removing both simplifies the connection on ductless mini-split, heat pump, and multi-zone installs. The manufacturer also states that the design is compatible with all refrigerant types and tube materials. Choosing the correct size for the valve connection is the first decision on every flare valve job, and the right pick keeps the install moving.
Subcategories
Buying Guide
Start with the valve connection size, because each FCMA part number carries a fixed size: FCMA1400 is 1/4 inch, FCMA3800 is 3/8 inch, FCMA1200 is 1/2 inch, FCMA5800 is 5/8 inch, and FCMA3400 is 3/4 inch. Confirm the tube material next. The FCMA line connects copper or aluminum tube to flare valves, and the manufacturer states that the metal ferrule design is compatible with all tube materials.
Check the refrigerant after that. SmartLock publishes an Approved Refrigerant List, and the manufacturer states the design is compatible with all refrigerant types, so verify the refrigerant on the job against the published list before ordering.
When comparing Flare Connection Multi Angle fittings with other ways of making a flare valve connection, weigh the job conditions. Brazing involves open flames and high temperatures, and flaring takes precision. A mechanical metal-to-metal connection removes both steps and works with standard tools, which suits ductless mini-split, heat pump, and multi-zone work.
Seal type is the last decision point. SmartLock uses metal-to-metal sealing instead of rubber o-rings, and the manufacturer states the metal ferrule resists deterioration from refrigerants, oils, temperature, and ozone.
Finally, review the SmartLock torque chart, engineering submittal, and test specification before tightening. The manufacturer publishes those documents on its product page. Order each size in the quantity the job calls for so the crew isn't stopped by a missing part.
Frequently Asked Questions
What size Flare Connection Multi Angle fitting do I need?
Flare Connection Multi Angle fittings are sized to the valve connection. The SmartLock FCMA line offers FCMA1400 at 1/4 inch, FCMA3800 at 3/8 inch, FCMA1200 at 1/2 inch, FCMA5800 at 5/8 inch, and FCMA3400 at 3/4 inch. Match the part to the valve on the job.
Do I have to flare the tube with these connectors?
No. SmartLock Flare Connection Multi Angle fittings connect copper or aluminum tube to flare valves without the need for flaring. Standard tools work for the connection.
Can I use the FCMA on aluminum tube?
Yes. The SmartLock FCMA connects copper or aluminum tube to flare valves, and the manufacturer states the metal ferrule design is compatible with all tube materials. Flare Connection Multi Angle fittings from this line cover both materials.
Do these fittings use rubber o-rings?
No. SmartLock Flare Connection Multi Angle fittings use metal-to-metal sealing technology rather than rubber o-rings. The manufacturer states the metal ferrule resists deterioration from refrigerants, oils, temperature, and ozone.
Which refrigerants can I run through them?
SmartLock states its metal ferrule design is compatible with all refrigerant types. For a specific refrigerant, check the manufacturer's Approved Refrigerant List before ordering Flare Connection Multi Angle fittings.