Apply to be a TradeMaster!
Main product image of 3/8" Flare Connection Multi Angle
Magnifying glass
Hover image to zoom

3/8" Flare Connection Multi Angle

Brand:
SmartLock
SKU:
FCMA3800
Rating:
(6)
Q&A:
(0)
3/8" Flare Connection Multi Angle
Magnifying glass
Hover image to zoom
$16.90 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Aluminum Alloy

Description

–
3/8" Flare Connection Multi Angle (FCMA3800) - SmartLock Flare Connection Fitting
Connect 3/8" copper or aluminum tubes to flare valves at 37.5° or 45° without flaring or brazing. SmartLock FCMA3800 uses patented metal-to-metal sealing technology for permanent, zero-leak joints under any pressure or temperature. Standard wrenches align and tighten components automatically, helping technicians finish installs faster.

What's in the Box (pre-assembled)
  • One SmartLock FCMA3800 fitting body
  • Two union nuts
  • Two ferrules
  • One positioning strip
Key Features
  • No flaring required. Tighten nuts to seal tubes to flare valves without heat or flame.
  • Multiple-angle compatibility. Designed for use with 37.5° and 45° flare valves for flexible routing.
  • Automatic alignment. Positioning strip holds ferrules and body in perfect alignment for smooth assembly.
  • Metal-to-metal seal. Compression ferrules deform to seal under high pressure for lasting, leak-free joints.
  • Over-torque prevention. Built-in stops prevent nuts from overtightening and damaging the fitting.
  • Corrosion-resistant finish.
Compatibility
  • Works with all common refrigerants, including R-410A, R-22, R-134a, R-744, R-717 and A2L blends.
  • Suitable for copper-to-copper, copper-to-aluminum and aluminum-to-aluminum connections.
Installation & Tools
  • Tools needed. Standard open-end or adjustable wrenches only.
  • Installation tip. Hand-start nuts on tube and valve, then wrench-tighten until the fitting's torque stop engages.

Specs

–
Size:

3/8"

Material:

Aluminum Alloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 6 reviews
67% would recommend this product
3.67
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-6 of 6 reviews

You would not thread on to the flare

The fitting on the mini split was fine but the flare union threads would not go on to the mini split it appeared to be manufactured wrong.
Jarry
Seattle
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again and again

Their customer service is great, their prices unbeatable,
cesar
Midland, TX
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

We use these fittings for mini split installations, they work better than factory fittings
Greg
Morris, IL.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Use on every install never have any leaks
C S
Long Island, New York
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this product religiously. Works Great

Works Perfect Every Time. Never Had A Failure.
Jay
KS
9 months ago
Was this review helpful to you?

High Hopes. Failed for me.

Nice concept. I was definitely game. After installing per recommended instructions, on both head and at the condenser. Pressure tested and got to 100PSI high side connection at the head blew off. I flared and pressurized to about 200PSI, pressure started dropping, Low side connection was hissing, It got Louder once I tried getting behind the head. Flared and tested up to 500. Both at the condenser held until I was about to release the nitrogen the low side at the condenser blew off. Flared and tested and it held. Did my vacuum test, it held. Once I got to adding my refrigerant the final high side connection at the condenser blew off. As I said I had high hopes and the all failed at certain points. Could have been me, I will never know because I won't be buying them again
Ray Ray
Boston MA
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy