Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Review Score
–

(1)

Soffit Vents for Round Ducts

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of Soffit Vent, 4" Duct
Soffit Vent, 4" Duct
SKU: UEV4
Fantech
SKU: UEV4
Brand: Fantech
(3)
$26.18 each
In Stock
Get 13 by Tue, Nov 24
In Stock
Get 13 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Soffit Vents for Round Ducts

Soffit Vents for Round Ducts are eave fittings that give a round duct run a finished intake or exhaust point at the soffit. The Primex RDV series from Builder's Best is one example, made of one-piece molded UV-stabilized polymer resin with a molded-in mesh bug screen. The series is offered in 2, 4, 5 and 6 inch diameters, and the 6 inch RDV6S lists 10.3 square inches of free area. An extra long collar is built in for a better hose or duct connection, and the vent uses a secure friction fit. Builder's Best lists the series for intake or exhaust, with applications that include heat recovery venting, bathroom venting and range venting. Because the vent is the last fitting in the duct run, matching its diameter and free area to the duct keeps airflow and bug screening working as designed.

Subcategories

  • 2 Inch and 4 Inch Round Eave Vents: 2 Inch and 4 Inch Round Eave Vents are the small-diameter sizes in the Primex RDV series. The RDV2S lists 1.1 square inches of free area, and the RDV4S lists 4.0 square inches. Installers use these sizes on small duct runs such as bathroom venting. The series pairs with an optional Primex 4-inch Squeeze Elbow, EB4x90, for 2x4 stud installations.
  • 5 Inch and 6 Inch Round Eave Vents: 5 Inch and 6 Inch Round Eave Vents are the larger sizes in the Primex RDV series. The RDV5S lists 6.4 square inches of free area, and the RDV6S lists 10.3 square inches. Contractors choose these sizes when the duct diameter is larger and the vent needs more free area. Each size lists a duct fit that matches its own diameter, so a 6 inch vent goes with 6 inch duct.
  • Bug-Screened Intake and Exhaust Vents: Bug-screened intake and exhaust vents terminate a duct at the soffit with a built-in screen. Each RDV vent is a one-piece molded part in UV-stabilized polymer resin with a molded-in mesh bug screen. Builder's Best lists intake or exhaust modes and applications that include heat recovery venting, bathroom venting and range venting. Contractors use them where a duct needs a screened termination at the eave.

Buying Guide

Match the vent to the duct first. Read the duct diameter, then pick the vent size that fits it. The Primex RDV series lists 2, 4, 5 and 6 inch diameters, and the duct fit for each size matches its own diameter.

Next, compare free area. Free area runs from 1.1 square inches on the RDV2S to 10.3 square inches on the RDV6S, so the size choice changes how much opening the vent provides. Soffit Vents for Round Ducts that serve higher-airflow equipment need a size check against the fan or ventilator specification before ordering.

Then confirm the application. Builder's Best lists the RDV series for intake or exhaust, including heat recovery venting, bathroom venting and range venting. Check the equipment manufacturer's requirements for the vent type and termination before choosing a style.

Consider the soffit conditions. The RDV vents are one-piece molded UV-stabilized polymer resin with a molded-in mesh bug screen and a secure friction fit. For 2x4 stud installations, the optional Primex 4-inch Squeeze Elbow, EB4x90, pairs with the series. Where cold air and pest prevention are the priority, Fantech describes its UEV soffit vent as ideal for those conditions, so compare the two styles.

Finally, verify the quantity and fit before the job. Count every duct termination on the plan, and note the diameter for each, since a mismatched vent means a return trip.

Frequently Asked Questions

What sizes do round soffit vents come in for duct hookup?

The Primex RDV series of round eave vents is listed in 2, 4, 5 and 6 inch diameters. Free area runs from 1.1 square inches for the RDV2S to 10.3 square inches for the RDV6S. Pick the size that matches the duct diameter.

Can soffit vents for round ducts be used for both intake and exhaust?

Builder's Best lists the Primex RDV series for intake or exhaust. Applications include heat recovery venting, bathroom venting and range venting. Check the equipment manufacturer's requirements before choosing a termination.

Do round soffit vents come with a bug screen?

Yes, the Primex RDV series has a molded-in mesh bug screen. The vent is a one-piece molded part made of UV-stabilized polymer resin. The extra long collar is built for a better hose or duct connection.

What do I use with a round eave vent on a 2x4 stud installation?

Builder's Best notes that the Primex RDV series pairs with an optional Primex 4-inch Squeeze Elbow, EB4x90, for 2x4 stud installations. Soffit vents for round ducts still need to match the duct diameter. Confirm the vent size before ordering the elbow.

What is the difference between the Fantech UEV and a Primex RDV soffit vent?

Fantech describes the UEV as a soffit vent ideal for cold air and pest prevention. The Primex RDV is a round eave vent with a molded-in mesh bug screen for intake or exhaust. Compare each model's published specifications against the duct size and application before choosing soffit vents for round ducts.

Didn't find what you're looking for? 
Let us know
.