Apply to be a TradeMaster!
Main product image of V2 150W LED Work Light Wobblelight
Magnifying glass
Hover image to zoom

V2 150W LED Work Light Wobblelight

Brand:
Southwire
SKU:
111301LED
Rating:
(0)
Q&A:
(0)
V2 150W LED Work Light Wobblelight
Magnifying glass
Hover image to zoom
$789.42 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Wobblelight® LED V-Series, has the same great patented, self-righting technology with a new look. Still ideal for applications requiring temporary high output lighting for areas up to 75 feet diameter. This new look features an integrated carry handle into the body, LED panel technology and an integrated cord to give the unit a suitable for wet locations rating. The V2 model also has a covered receptacle for interlinking units together.

Product Features:
  • Integrated Carry Handle
  • 360 Degree lighting with 60 Ft. lighting range
  • Integrated receptacle for interlinking up to 6 units
  • Integrated handle and power cord
  • IP54 Rated and hoisting or hold down point
  • Integrated Receptacle for Interlinking up to 6 units
Product Specifications
  • Product Height: 33.0 inch
  • Product Width: 16.5 inch
  • Depth: 20.0 inch
  • Product Weight: 37.0 lbs
  • Lumens: 12,000

Specs

–
Product Type:

Area Light

Lumens:

12000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy