Apply to be a TradeMaster!
Main product image of 2" NM & SE Round Cable Clamp Connector
Magnifying glass
Hover image to zoom

2" NM & SE Round Cable Clamp Connector

Brand:
Southwire
SKU:
146R
Rating:
(0)
Q&A:
(0)
2" NM & SE Round Cable Clamp Connector
Magnifying glass
Hover image to zoom
$6.89 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
2"

Description

–
2" NM & SE Round Cable Clamp Connector

Product Features
  • Non-watertight
  • Two screws
  • Indoor use only
  • In a dry location, use to connect non-metallic sheathed cable to a steel outlet box or other metal enclosure
  • Zinc die cast

Specs

–
Size:

2"

Material:

Zinc Die Cast

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy