Apply to be a TradeMaster!
Main product image of 3/4" PVC ENT Coupling, Sch. 40
Magnifying glass
Hover image to zoom
3/4" PVC ENT Coupling, Sch. 40
Magnifying glass
Hover image to zoom
$3.34 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Snap-In Connection

Description

–
Rated with a pull out resistance of 175 lbs., Topaz’s Schedule 40 PVC ENT Couplings are fabricated from impact resistant, rust proof PVC to ensure long lived performance. With 2 bell ends, the couplings securely join tubing using mechanical snaps, without solvent cement. Available in 1/2” to 2” sizes; cULus approved and recommended for use with Topaz ENT Flexible Conduit.

Features:
  • Base Unit of Measure: PCS
  • Material: Impact Resistant PVC
  • Snap In Connection
  • Impact resistant
  • Concrete tight, requiring no solvent welding or tape around the connections
  • Rated for 175 lbs pull out resistance
  • Approved for use in noncombustible 2 hour and 4 hour fire-rated floor/ceiling assemblies
  • Meets all UL and CSA requirements
  • For use with Topaz ENT Flexible Conduit in residential, commercial or institutional applications

Specs

–
Size:

3/4"

Application:

Conduit Connection

Material:

PVC

Connection Type:

Snap-In

Pipe Schedule:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy