Apply to be a TradeMaster!
Main product image of 1-1/4" BX-Flex Connector Straight Squeeze Type
Magnifying glass
Hover image to zoom
1-1/4" BX-Flex Connector Straight Squeeze Type
Magnifying glass
Hover image to zoom
$5.23 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
1-1/4"

Description

–
Southwire's BX-FLEX Connectors feature squeeze type straight construction and are fabricated from naturally corrosion resistant and durable zinc die cast. Securely joins flexible metal conduit to EMT and in dry locations connects flexible metal conduit or armored cable to electrical boxes or enclosures.

Features:
  • Squeeze type straight
  • Available with insulated throat
  • Indoor use only
  • In a dry location, use to connect flexible metallic conduit and steel AC cable to a steel outlet box, load center or other metal enclosure

Specs

–
Size:

1-1/4"

Material:

Zinc Die Cast

Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy