Apply to be a TradeMaster!
Main product image of 1" Zinc Die Cast Set Screw to Clamp Type - EMT to Flex
Magnifying glass
Hover image to zoom

1" Zinc Die Cast Set Screw to Clamp Type - EMT to Flex

Brand:
Southwire
SKU:
182A-SOUTHWIRE
Rating:
(0)
Q&A:
(0)
1" Zinc Die Cast Set Screw to Clamp Type - EMT to Flex
Magnifying glass
Hover image to zoom
$4.34 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast, Zinc Plated Steel
Product Highlight: Size
1"

Description

–
Topaz’s Combination Couplings maintain fixed position for EMT to FLEX; set screw to clamp type design ensures a secure connection. Recommended for indoor use. Available in 1/2" – 1/2" to 1" – 1" sizes. Rugged, corrosion resistant zinc die cast construction; UL listed and confidently backed by the Topaz lifetime guarantee.

Features:
  • Tri combo screw
  • Set screw to clamp type
  • EMT to flex combination coupling
Specifications:
  • Indoor use only
  • Use to join EMT conduit to flexible metal conduit

Specs

–
Size:

1"

Material:

Zinc Die Cast

Zinc Plated Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy