Apply to be a TradeMaster!
Main product image of 1-1/4" Zinc Die Cast Rigid Watertight Hub w/ Insulated Throat
Magnifying glass
Hover image to zoom

1-1/4" Zinc Die Cast Rigid Watertight Hub w/ Insulated Throat

Brand:
Southwire
SKU:
204
Rating:
(0)
Q&A:
(0)
1-1/4" Zinc Die Cast Rigid Watertight Hub w/ Insulated Throat
Magnifying glass
Hover image to zoom
$10.07 each
In Stock
In Stock
Get 38 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
1-1/4"

Description

–

Watertight hubs securely connect Rigid or IMC conduits to standard knockouts in boxes or electrical enclosures. Topaz's corrosion resistant zinc die cast construction prevents moisture, dust and other damaging particles entering conduit. Oversized locknut prevents damage from vibrations.


Applications:


Indoor or outdoor use

Use to connect Rigid or IMC conduit to a load center or other metal enclosure where a watertight joint is required at knockouts or slip-fit holes


Features:


Flame-retardant insulated throat

Rain, oil, and dust tight

Oversized locknut protects against damage from vibrations and promotes positive grounding

Specs

–
Size:

1-1/4"

Material:

Zinc Die Cast

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

1-1/4" Zinc Die Cast Insulated Ground Bushing w/ Lug
SKU: 334
Southwire
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy