Apply to be a TradeMaster!
Main product image of 3/4" Solar Insulated Bonding Bushings, Malleable Iron, #14-4 Lug
Magnifying glass
Hover image to zoom

3/4" Solar Insulated Bonding Bushings, Malleable Iron, #14-4 Lug

Brand:
Southwire
SKU:
332MSL
Rating:
(0)
Q&A:
(0)
3/4" Solar Insulated Bonding Bushings, Malleable Iron, #14-4 Lug
Magnifying glass
Hover image to zoom
$7.70 each
In Stock
In Stock
Get 5 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
3/4"

Description

–
Topaz’s 3/4" Solar Insulated Bonding Bushings are made of Malleable Iron and are ideal for Solar Photovoltaic applications, providing superior corrosion resistance when grounding Rigid or IMC conduit. The tin plated lay-in lug allows bonding jumper to a neutral bus bar and can accommodate wire sizes from #14 - #4. The UV resistant liner is designed for direct exposure to the sun and prevents damage to wire insulation. This bushing can be used both indoor and outdoor.

Specs

–
Size:

3/4"

Material:

Malleable Iron

Product Type:

Bushing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy