Apply to be a TradeMaster!
Main product image of 1-1/4" Malleable Iron Insulated Ground Bushing w/ Lug
Magnifying glass
Hover image to zoom

1-1/4" Malleable Iron Insulated Ground Bushing w/ Lug

Brand:
Southwire
SKU:
334M
Rating:
(0)
Q&A:
(0)
1-1/4" Malleable Iron Insulated Ground Bushing w/ Lug
Magnifying glass
Hover image to zoom
$11.26 each
BOX UP & SAVE 18%
$184.80 box of 20
$9.24 each
In Stock
In Stock
Get 20 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
1-1/4"

Description

–
Rigid Insulated Ground Bushings with lug, can accommodate wire ranges 14-4, Zinc Body, Aluminum Lug, Steel Screws, 105°C Thermoplastic Liner.

Features:
  • UL Listed for use with Copper or Aluminum grounding conductor
  • Zinc Plated Malleable Iron
  • Use with locknut to terminate service conduit to a cabinet, Lug provided for bonding jumper to a neutral bus bar. Rounded surface of bushing prevents damage to wire insulation

Specs

–
Size:

1-1/4"

Material:

Malleable Iron

Product Type:

Bushing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy