Southwire’s 600 Volt Type TC-ER control cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired. These cables are capable of operating continuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°C for emergency overload, and 250°C for short circuit conditions. For uses in Class I, II, and III, Division 2 hazardous locations per NEC Article 501 and 502. Exposed runs (TC-ER) per NEC 336.10. VW-1 Rated.
| Length (Feet): | 250' |
|---|---|
| Wire Type: | Tray/Mini-Split Cable |
| Product Type: | Cable |
| Type: | Tray Cable |
| AWG: | 14 |
| Conductors: | 7 |
| Package Type: | Reels |
| Color: | Black |
| Voltage: | 600V |