Apply to be a TradeMaster!
Main product image of 1-1/4" 90-Degree Malleable Iron Liquid Tight Fitting
Magnifying glass
Hover image to zoom

1-1/4" 90-Degree Malleable Iron Liquid Tight Fitting

Brand:
Southwire
SKU:
494S
Rating:
(0)
Q&A:
(0)
1-1/4" 90-Degree Malleable Iron Liquid Tight Fitting
Magnifying glass
Hover image to zoom
$33.24 each
BOX UP & SAVE 13%
$57.86 box of 2
$28.93 each
In Stock
In Stock
Get 6 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
1-1/4"
Product Highlight: Angle
90°

Description

–
90 Degree Liquidtight Connector with insulated throat, Malleable iron Body and compression nut, used to secure ground and seal liquidtight conduit to a box or enclosure.

Features:
  • UL Listed Liquidtight Flexible metal conduit fittings are suitable for use in the following hazardous locations under NEC 501-4(b), 502-4(a) Class 1 Div.2, Class II Div.1 and 2, and Class III Div.1 and are suitable for grounding in sizes 1/2" thru 1-1/2" under NEC 351-I
  • Zinc Electro plated for excellent durability
  • Liquidtight, Raintight, Oiltight, Suitable for wet locations, tapered threaded male hub NPT, insulated throat protects conductors from insulation damage, compact slip diameter with small turning radius.

Specs

–
Product Type:

Elbow

Size:

1-1/4"

Material:

Malleable Iron

Angle:

90°

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy