Apply to be a TradeMaster!
Main product image of 3-1/2" Two Hole Snap On Type Strap
Magnifying glass
Hover image to zoom

3-1/2" Two Hole Snap On Type Strap

Brand:
Southwire
SKU:
529TZ
Rating:
(0)
Q&A:
(0)
3-1/2" Two Hole Snap On Type Strap
Magnifying glass
Hover image to zoom
$1.89 each
BOX UP & SAVE 11%
$42.25 box of 25
$1.69 each
In Stock
In Stock
Get 592 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
3-1/2"

Description

–
Topaz 529 Straps - Snap-on Type 2-Hole, Steel, Zinc Plated, 3-1/2"

RIGID TWO HOLE STEEL STRAPS: Support conduit with confidence with Topaz’s rigid straps; featuring a two-hole style assembly and fabricated in a snap on style for ease of installation. Crafted from strong and resilient steel with a wide range of sizes from 1/2” to 6”; supports both IMC and Rigid conduit; UL listed.

Specs

–
Size:

3-1/2"

Material:

Zinc Plated Steel

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy