Apply to be a TradeMaster!
Main product image of 1" Rigid Steel Coupling
Magnifying glass
Hover image to zoom

1" Rigid Steel Coupling

Brand:
Southwire
SKU:
53-SOUTHWIRE
Rating:
(0)
Q&A:
(0)
1" Rigid Steel Coupling
Magnifying glass
Hover image to zoom
$2.93 each
BOX UP & SAVE 7%
$81.60 box of 30
$2.72 each
In Stock
In Stock
Get 43 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
1"

Description

–
Rigid Conduit Couplings, Galvanized Steel, For indoor or outdoor use to join threaded Rigid or IMC conduit together.

Features:
  • UL 6 and ANSI C80.1, Federal Specification WW-C-563
  • Galvanized Steel
  • NPSM Thread

Specs

–
Size:

1"

Material:

Galvanized Steel

Product Type:

Coupling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy