Apply to be a TradeMaster!
Main product image of 250 ft. Spool - 18/6 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable
Magnifying glass
Hover image to zoom

250 ft. Spool - 18/6 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable

Brand:
Southwire
SKU:
55020102
Rating:
(0)
Q&A:
(0)
250 ft. Spool - 18/6 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable
Magnifying glass
Hover image to zoom
55020102 has been discontinued
Discontinued March 31, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
250 ft. Spool - 18/6 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable
Brand:
Southwire
SKU:553060407
(0)
Order by today, receive 8 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Feet)
250' Length
Product Highlight: Color
Brown

Description

SIMpull Thermostat™ Wire is a class 2 power-limited circuit cable for use in thermostat control applications

Features:
  • 150 voltage rating per NEC® Article 725
  • ETL listed to UL 13
  • Meets UL 1581 Vertical Tray Flame Test (FT-1)
  • Type CL2
  • RoHS Compliant
  • Solid copper conductors with 6 mils of PVC insulation
  • Conductors are covered with a brown PVC jacket using SIM (SlikQwik® Infused Membrane) for easier pulling resulting in easier installation
  • Ripcord

Specs

Length (Feet):

250'

Wire Type:

Thermostat Wire

Conductors:

6

AWG:

18

Cable Type:

Non-Plenum

Color:

Brown