Apply to be a TradeMaster!
Main product image of 1/2" "Ultratite" Gray Liquidtight Flexible Non-Metallic Conduit (100 Foot Coil)
Magnifying glass
Hover image to zoom

1/2" "Ultratite" Gray Liquidtight Flexible Non-Metallic Conduit (100 Foot Coil)

Brand:
Southwire
SKU:
55094201
Rating:
(1)
Q&A:
(0)
1/2" "Ultratite" Gray Liquidtight Flexible Non-Metallic Conduit (100 Foot Coil)
Magnifying glass
Hover image to zoom
$62.66 each
In Stock
In Stock
Get 30 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Color
Gray
Product Highlight: Size
1/2"
Product Highlight: Material
Non-Metallic

Description

–

Applications:

  • For the installation and protection of electrical conductors in circuits of 600 volts nominal, or less
  • Motor circuits - for conductors of motor feeders, branch and control circuits
  • Where the conditions of installation, operation, or maintenance require flexibility or protection from liquids, vapors, solids, or weather
  • Agricultural buildings per NEC® 547.5
  • Used in industrial and commercial applications for conveyors, blowers, cranes, air conditioners, machine tooling and lubrication equipment
  • Exposed or concealed installations
  • Applications requiring movement, crossover connections, or tight bends
  • For direct burial and encased in concrete
  • For flexible connections to swimming pool, spa and hot tub motors per NEC® 680.21(A)(3) & 680.42(A)(1)
  • Electric signs and outline lighting supply and secondary-circuit conductors per NEC® 600.7, 600.31 (1000 volts or less) & 600.32 (over 1000 volts)
  • Hazardous Locations - see Additional Applications Section on the following page for more details



Features:

  • A protective combination of thermoplastic materials formed into a conduit/raceway which seals out water, liquids, abrasives, alcohol, coolants, corrosive fumes and gases, dirt, grease, mineral acids, non-concentrated fixed alkalines, petroleum oils, salt air and spray and weather
  • Smooth interior for easy wire pulling
  • UV sunlight-resistant jacket
  • Rated for temperature range of -30°C to +80°C, 60°C Oil (-22°F to +176°F, 140°F Oil)
  • Accepts standard Liquidtight fittings for use with LFNC-B

Specs

–
Color:

Gray

Size:

1/2"

Material:

Non-Metallic

Length (Feet):

100'

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Size
Material
Length (Feet)
Gray
1/2"
Non-Metallic
100'

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product and nice service

Good quality product, I will buy again thanks
Beto
Agoura Hills Ca
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy