The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" "Ultratite" Gray Liquidtight Flexible Non-Metallic Conduit (100 Foot Coil)
Magnifying glass
Hover image to zoom

3/4" "Ultratite" Gray Liquidtight Flexible Non-Metallic Conduit (100 Foot Coil)

Brand:
Southwire
SKU:
55094301
Rating:
(0)
Q&A:
(0)
3/4" "Ultratite" Gray Liquidtight Flexible Non-Metallic Conduit (100 Foot Coil)
Magnifying glass
Hover image to zoom
$90.00 each
In Stock
In Stock
Get 48 Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
100' Length
Product Highlight: Material
Non-Metallic
Product Highlight: Size
3/4"
Product Highlight: Color
Gray

Description

Applications:
  • For the installation and protection of electrical conductors in circuits of 600 volts nominal, or less
  • Motor circuits - for conductors of motor feeders, branch and control circuits
  • Where the conditions of installation, operation, or maintenance require flexibility or protection from liquids, vapors, solids, or weather
  • Agricultural buildings per NEC® 547.5
  • Used in industrial and commercial applications for conveyors, blowers, cranes, air conditioners, machine tooling and lubrication equipment
  • Exposed or concealed installations
  • Applications requiring movement, crossover connections, or tight bends
  • For direct burial and encased in concrete
  • For flexible connections to swimming pool, spa and hot tub motors per NEC® 680.21(A)(3) & 680.42(A)(1)
  • Electric signs and outline lighting supply and secondary-circuit conductors per NEC® 600.7, 600.31 (1000 volts or less) & 600.32 (over 1000 volts)
  • Hazardous Locations - see Additional Applications Section on the following page for more details


Features:
  • A protective combination of thermoplastic materials formed into a conduit/raceway which seals out water, liquids, abrasives, alcohol, coolants, corrosive fumes and gases, dirt, grease, mineral acids, non-concentrated fixed alkalines, petroleum oils, salt air and spray and weather
  • Smooth interior for easy wire pulling
  • UV sunlight-resistant jacket
  • Rated for temperature range of -30°C to +80°C, 60°C Oil (-22°F to +176°F, 140°F Oil)
  • Accepts standard Liquidtight fittings for use with LFNC-B

Specs

Length (Feet):

100'

Material:

Non-Metallic

Size:

3/4"

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Length (Feet)
Material
Size
Color
CURRENT ITEM
Product Image of 3/4" "Ultratite" Gray Liquidtight Flexible Non-Metallic Conduit (100 Foot Coil)
3/4" "Ultratite" Gray Liquidtight Flexible Non-Metallic Conduit (100 Foot Coil)
SKU: 55094301
100'
Non-Metallic
3/4"
Gray
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy