Apply to be a TradeMaster!
Main product image of 1/2" x 6' 10/3 Gray Ultra-Whip Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip
Magnifying glass
Hover image to zoom

1/2" x 6' 10/3 Gray Ultra-Whip Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip

Brand:
Southwire
SKU:
55189407
Rating:
(3)
Q&A:
(0)
1/2" x 6' 10/3 Gray Ultra-Whip Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip
Magnifying glass
Hover image to zoom
$24.15 each
In Stock
In Stock
Get 567 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Color
Gray

Description

–
Features:
  • Complete assembly delivered from the factory ready to install. Includes 12" wire leads at each end and LFNC-B Fittings for easy and hassle-free hook-ups.
  • Resistant to rust, cracks, and separation.
  • Non-metallic raceway is non-conducting.
  • Commonly used for connecting air conditioners, pumps, motors, compressors, swimming pool equipment and similar equipment.

Specs

–
Length (Feet):

6'

Conduit Diameter:

1/2"

Connectors:

Non-Metallic

Wire Size:

#10 AWG

Color:

Gray

Conductors:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Conduit Diameter
Connectors
Wire Size
Color
CURRENT ITEM
Product Image of 1/2" x 6' 10/3 Gray Ultra-Whip Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip
1/2" x 6' 10/3 Gray Ultra-Whip Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip
SKU: 55189407
(3)
6'
1/2"
Non-Metallic
#10 AWG
Gray

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

10/2 wires with ground wire whip

The product is excellent and the price is reasonable.
Muafapa
Fort Smith, Arkansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This Is Exactly What You Need For An Ac/HP Whip.

Its A Whip For The Ac. As It Is Meant To Be. Great Product. Fair Price
Mrhvac19
Elk River MN
3 years ago
Was this review helpful to you?

Has stranded copper wire

Needs an option for solid copper #10 wire, instead of the stranded copper version. Electric water heater manufacturers specify solid copper wire on such installations.
Anon
Surprise, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy