Apply to be a TradeMaster!
Main product image of 250 ft. Spool - 20/4 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable
Magnifying glass
Hover image to zoom

250 ft. Spool - 20/4 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable

Brand:
Southwire
SKU:
552040407
Rating:
(0)
Q&A:
(0)
250 ft. Spool - 20/4 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable
Magnifying glass
Hover image to zoom
$70.56 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown
Product Highlight: Voltage
150v
Product Highlight: Length (Feet)
250' Length

Description

–
CU 150V HDPE Insulation PVC Jacket CL2/CMH Power Limited Unshielded Thermostat Wire

Features:
  • 150 Voltage ETL listed to UL 13 and UL 444
  • Meets UL 1581 Vertical Tray Flame Test (FT-1)
  • Type CL2
  • C22.2 214 TYPE CMH

Specs

–
Cable Type:

Non-Plenum

Color:

Brown

Voltage:

150v

Length (Feet):

250'

AWG:

20

Conductors:

4

Wire Type:

Thermostat Cable

Product Type:

Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy