Apply to be a TradeMaster!
Main product image of 125 ft. - 18/8 Thermostat Wire CL2 (Brown)
Magnifying glass
Hover image to zoom

125 ft. - 18/8 Thermostat Wire CL2 (Brown)

Brand:
Southwire
SKU:
553085307
Rating:
(0)
Q&A:
(0)
125 ft. - 18/8 Thermostat Wire CL2 (Brown)
Magnifying glass
Hover image to zoom
$101.97 each
In Stock
In Stock
Get 6 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown
Product Highlight: Length (Feet)
125' Length
Product Highlight: Voltage
150v

Description

–
This item is a 125 ft. - 18/8 Thermostat Wire CL2 (Brown) manufactured by Southwire.

Specs

–
Color:

Brown

Wire Type:

Thermostat Cable

Length (Feet):

125'

Voltage:

150v

Product Type:

Cable

AWG:

18

Conductors:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy