Apply to be a TradeMaster!
Main product image of 3/4" x 4' 8/2 Gray Ultra-Whip Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip
Magnifying glass
Hover image to zoom

3/4" x 4' 8/2 Gray Ultra-Whip Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip

Brand:
Southwire
SKU:
55311401
Rating:
(1)
Q&A:
(0)
3/4" x 4' 8/2 Gray Ultra-Whip Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip
Magnifying glass
Hover image to zoom
$20.42 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Color
Gray

Description

–
Features:
  • Complete assembly delivered from the factory ready to install. Includes 12" wire leads at each end and LFNC-B Fittings for easy and hassle-free hook-ups.
  • Resistant to rust, cracks, and separation.
  • Non-metallic raceway is non-conducting.
  • Commonly used for connecting air conditioners, pumps, motors, compressors, swimming pool equipment and similar equipment.

Specs

–
Length (Feet):

4'

Conduit Diameter:

3/4"

Connectors:

Non-Metallic

Wire Size:

#8 AWG

Color:

Gray

Conductors:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Length (Feet)
Conduit Diameter
Connectors
Wire Size
Color
4'
3/4"
Non-Metallic
#8 AWG
Gray

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed at a great price

I needed two whips to install a surge protector on my AC. Couldn't find a 4' 3/4" whip anywhere local. Supply house had it and at a great price. They arrived and were exactly what I neede.
Brother Elo Futtnucker
Louisiana
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy